Shop All Privacy Door Handles
Schlage
Grade 1 Bath/Bedroom Privacy Lock, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed
Mfr # ND40S SPA 612
Zoro # G109948538
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Satin Bronze
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Handle Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ND40S SPA 612
- Zoro # G109948538
- UPC # 197163105953
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Handle Length | 9.5 in |
Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Satin Bronze |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Material | Metal |
Description
Grade 1 Bath/Bedroom Privacy Lock, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 48 in. x 80 1/2 in. Lace Multi-X Design Mirror Bypass Door (EU3265PWCLE048080)
- LAMP 1-37/64" W x 43/64" H Plain Pivot Hinge (WP-3L)
- RV DESIGNER RV Designer H529 Sliding Door Hanger (H529)
- PRIME-LINE Steel Door Hole Cover Plate, Antique Brass, Single Pack Single Pack (U 10888)
- SCHLAGE Com Priv Lever Elan Sc (F40CSVELA626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND40S SPA 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (S40D SAT 626)
- SCHLAGE Bright Brass Privacy Lever Lockset, Accent (F40 ACC 605)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 609)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND40S HSLR 630 RH)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- Schlage Privacy Door Handles