Shop All Privacy Door Handles
Schlage
Grade 1 Bath/Bedroom Privacy Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed
Mfr # ND40S RHO 619
Zoro # G409948412
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Satin Nickel
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Handle Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND40S RHO 619
- Zoro # G409948412
- UPC # 197163105984
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Handle Length | 9.5 in |
Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Satin Nickel |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Material | Metal |
Description
Grade 1 Bath/Bedroom Privacy Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - - - 11 in. Pull-Out Wood Base Cabinet Organizer, Natural (448-BC-11C)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3030)
- MASTER LOCK Master Lock 1-1/16 in. H X 1-3/4 in. W Laminated Steel Warded Locking Padlock (500D)
- EEZER PRODUCTS .625in X 8in X .125in Black Handle Grip, Vinyl Foam (100102)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 626)
- SCHLAGE Flair Bright Brass Privacy Lockset ANSI Grade 2 1-3/4 in. (F40VFLA605)
- SCHLAGE Grade 1 Bed Bathroom Privacy Mortise Lock, 03 Lever, N Escutcheon, Satin Stainless Steel Finish, Fie (L9040 03N 630)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53BD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 625)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 605)
- SCHLAGE Door Lever Lockset, Angled, Storerm, Grade1 (ND80LD RHO 626)
- Schlage Door Lever Locksets