Schlage

FE Series FE595 PLY 505 FLA Keypad Lock with FlexLock, Different Key, Flair Lever Interior Handle


product price: $199.99
/ea
Sold in multiples of 2 for $399.98
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Schlage FE Keypad Lock with FlexLock, Power Source 9 V Battery, Battery Life 3 years, Backset Type Adjustable, Backset Size 238, 234 in, Door Thickness 138 to 134 in, Number of Cylinders 1, Cylinder Type 5Pin Tumbler, Keyway Type C, Key Type Different, Latch Type Universal, Faceplate Size 1 x 214 in, Strike Type Full Lip Radius Corner, Strike Size 158 x 214 in, Number of User Codes 19, CommercialResidential Residential, Interior Handle Type Flair Lever, Projection Size 214 in, Keypad Included Yes, Lighted Keypad Yes, Bright Brass, Dimensions 301 in W x 685 in D x 684 in H, Includes 1 Nickel Silver Key, Plymouth Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.