Shop All Electromagnetic Lock Activation Devices
Schlage Electronics
Touch EntryEntry Reader Device, On Key Holder
Mfr # IBF
Zoro # G2634782
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Entry Reader Device, On Key Holder
- Supports Touchless Operation No
- Supports Operation Type Push-Button Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Electronics
- MFR # IBF
- Zoro # G2634782
- Country of Origin Mexico
- Category Electromagnetic Lock Activation Devices
Details
Item | Touch Entry |
For Use With | Entry Reader Device, On Key Holder |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Touch Entry, For Use With Entry Reader Device, On Key Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5 (1487-017)
- MNG 1 1/4" Knob, Balance, Oil Rubbed Bronze (85013)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-DU)
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle (55216)
- SCHLAGE ELECTRONICS Readers (MTKB15)
- SCHLAGE ELECTRONICS Standard Push Button, Red, Steel (623RD)
- SCHLAGE ELECTRONICS Door Power Cord, Length 12 In (788 12)
- SCHLAGE ELECTRONICS Extreme Duty Push Button, Aluminum (631AL)
- SCHLAGE ELECTRONICS Standard Push Button Red, Steel (625RD)
- SCHLAGE ELECTRONICS Standard Push Button, Red, Steel (701RD)
- ROSSLARE OUTDOOR OPTICAL FINGERPRINT READER 125 kHz (EM) CREDENTIALS (ROS-AY-B8620)
- Schlage Electronics Electromagnetic Locking Systems