Shop All Keyed Entry Handlesets
Schlage Electronics
Standalone Classroom Lockdown Solution
Mfr # CO220MS75PRKRHO626JR
Zoro # G310075641
product price: $1,717.99
/ea
Free Shipping & Returns
$1,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right-Handed
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4"
- Backset 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Electronics
- MFR # CO220MS75PRKRHO626JR
- Zoro # G310075641
- UPC # 197163204649
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Details
Hand | Right-Handed |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4" |
Backset | 2-3/4" |
Includes | Mortise Locks with Proximity Keypad Trim |
Material | Brass or Bronze |
Description
Grade 1 Standalone Electric Mortise Lock, Classroom Security Function, Remote Fob, Visual Indicator, Proximity and Keypad Reader, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 1/8" x 3/32" x 3/8" x 1/2" x 5/16", PK 50 (OMAR-2425-50PK)
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (3068pri8402RH1D6916)
- X1 TOOLS R-010 Square O-Ring ID: 1/4, CS 1/16, OD 3/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R010x24)
- PEMKO Door Sweep, Black, 72" L (3452DV72)
- COPPER CREEK Fashion Handleset, Zane Lever Interior Trim, Polished Stainless (FZ2610XZL-PS)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Satin Brass (TN507-ZT 15)
- WESLOCK Parkside Single Cylinder Handleset with Salem Trim Oil Rubbed Bronze (02820-1S1FR2D)
- BALDWIN ESTATE Single Cylinder Entry Handlesets Lifetime Brass (85345.003.2LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Flat Black (TN507-BS FBL)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85315.102.ENTR)
- CORBIN RUSSWIN Entrance or Office Mortise Lockbody Only, Oil Rubbed Bronze (ML2051 KK 613)
- Schlage Electronics Door Locks and Deadbolts