Shop All Keyed Entry Handlesets
Schlage Electronics
Standalone Classroom Lockdown Solution
Mfr # CO220CY75PRKRHO626JR
Zoro # G810075592
Free Shipping & Returns
$1,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right-Handed
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4"
- Backset 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Electronics
- MFR # CO220CY75PRKRHO626JR
- Zoro # G810075592
- UPC # 197163179619
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Details
Hand | Right-Handed |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4" |
Backset | 2-3/4" |
Includes | Cylindrical Locks with Proximity Keypad Trim |
Material | Brass or Bronze |
Description
Grade 1 Standalone Electric Cylindrical Lock, Classroom Security Function, Remote Fob, Visual Indicator, Proximity and Keypad Reader, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-7/8" x 2-1/4" x 3/16" Rubber O-Rings 6PK (64852)
- DURA-LIFT Torsion Springs White Left & Right Wound Pair Sectional Garage Doors (DLTW231B)
- J.W. WINCO DIN906-ST-M22X1.5-A Threaded Plugs, Tapered Thread (906-ST-M22X1.5-A)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FG)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (M512.102.RENT)
- BALDWIN ESTATE Entry Handlesets Satin Black (6571.190.ENTR)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (6952.112.RENT)
- BALDWIN PRESTIGE Baldwin Prestige 180AEHXCYKARB15SV1 Comp (91800-039)
- BALDWIN ESTATE Single Cylinder Entry Handlesets Venetian Bronze (85385.112.2RH)
- BALDWIN ESTATE Entry Apartment Handlesets Unlacquered Brass (6802.031.R)
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Basel Square Handleset Trim, Satin Nickel (KN507-S-BS-SQ 15)
- Schlage Electronics Door Locks and Deadbolts