Shop All Keyless Access Control Locks
Schlage Electronics
SCE7764 Sensor Packages
Mfr # 7764
Zoro # G110059230
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 24 VDC
- For Use With Schlage Electronics System Accessories
- Application Door Position Switches & Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Electronics
- MFR # 7764
- Zoro # G110059230
- UPC # 197163194766
- Country of Origin Mexico
- Category Keyless Access Control Locks
Details
Voltage - Batteries | 24 VDC |
For Use With | Schlage Electronics System Accessories |
Application | Door Position Switches & Contacts |
Description
Magnetic Door Position Switch, Concealed Flush Mount, Single Pole Double Throw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Flexible Magnet Material 0.120"th x 3"W (MRN120X0300X100)
- MSI Catalina Teak SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0397-SAM)
- DELTANA Extended Lip Strike Plate, 2" Overall Satin Nickel (SPE200U15)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 06 Lever, L Escutcheon, Stainless Steel Finish, Reversible (L9010 06L 630)
- SCHLAGE ELECTRONICS SCE742 Emergency Glass Break (742)
- SCHLAGE ELECTRONICS Grade 2 Fire Rated Deadbolt Lock, Control Series, Greenwich Trim, Satin Chrome Finish (BE467F GRW 626)
- SCHLAGE ELECTRONICS Magnetic Stripe Reader, Black, 4-5/16 in H (MTMS15)
- SCHLAGE ELECTRONICS Schlage Electronic MIFARE Classic Smart 1K Byte 8K Bit Construction Keyfob (9651CT8X4248)
- SCHLAGE ELECTRONICS Proximity Reader, Black, 4-17/64 in. H (PR10)
- SCHLAGE ELECTRONICS Access Control Keypad, Black, 5-7/64 in. H (MTK15)
- YALE REAL LIVING Keyed Alike Schlage C Keyway Cylinder for Touchscreen Deadbolt US3 (605) Bright Brass Finish (AYRD200SCKA605)
- Schlage Electronics Keyless Access Control Locks