Shop All Electromagnetic Lock Activation Devices
Schlage Electronics
Proximity Reader, Black, 5-59/64 in. H
Mfr # MT11
Zoro # G0084500
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 13/16 in
- Interface Wiegand
- Width 1 23/32 in
- For Use With Schlage Proximity, XceedIDTM Proximity, HID(R) Proximity, GE/CASI ProxLite(R), AWID(R) Proximity, LenelProx(R), AptiQmobile, Schlage MIFARE(R), XceedID MIFARE(R), AptiQ Smart Cards, Using MIFARE(TM), AptiQ Smart Cards Using, MIFARE DESFire(TM) EV1, DESFire(R) CSN, HID iCLASS(R) CSN, Inside Contactless, PicoTag(R) CSN, ST Microelectronics(R) CSN, Texas Instruments Tag-It(R) CSN, Phillips I-Code(R) CSN
- Operating Temp. Range -40 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Electronics
- MFR # MT11
- Zoro # G0084500
- Country of Origin Mexico
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 13/16 in |
Width | 1 23/32 in |
Height | 5 59/64 in |
Mounting Height | 5 59/64 in |
Overall Height | 5 15/16 in |
Overall Width | 1 3/4 in |
Mounting Height - Maximum | 5 15/16 in |
Details
Item | Proximity Reader |
Interface | Wiegand |
For Use With | Schlage Proximity, XceedIDTM Proximity, HID(R) Proximity, GE/CASI ProxLite(R), AWID(R) Proximity, LenelProx(R), AptiQmobile, Schlage MIFARE(R), XceedID MIFARE(R), AptiQ Smart Cards, Using MIFARE(TM), AptiQ Smart Cards Using, MIFARE DESFire(TM) EV1, DESFire(R) CSN, HID iCLASS(R) CSN, Inside Contactless, PicoTag(R) CSN, ST Microelectronics(R) CSN, Texas Instruments Tag-It(R) CSN, Phillips I-Code(R) CSN |
Operating Temp. Range | -40 Degrees to 158 Degrees F |
Max. Proximity Range | 5 in |
Case Material | PNT Polymer |
Power Required | 5/16V DC |
Number of Keys | 0 |
Series | aptiQ |
Standards | ISO 14443A, 14443B, 15693 |
Voltage | 5 to 16V DC |
Features | Accommodates Interior, Exterior, Metal and Non-Metal Installation Environments, Compatible with NFC-Open Smart Phones, Compatible with Schlage and Other Industry Manufacturers Credentials, Limited Lifetime Warranty, Quick-Connect Cable |
Product Type | Proximity Reader |
Operating Temperature - Maximum | 158 Degrees F |
Frequency | 13.56 MHz |
Operating Temperature - Minimum | -40 Degrees F |
Description
Proximity Reader,Black,5-59/64 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK25000 (3GCW5)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1742X-CU)
- KEYLESS FACTORY KeylessFactory:Chips: 4D69 Toyota Prius (CHIP-TOY-4D69)
- LOCDOWN Wireless Prox/Keypad w/Netpanel (NETPSKPAK US26D)
- SCHLAGE ELECTRONICS Standard Push Button, Red, Steel (623RD)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (625RD EX)
- SCHLAGE ELECTRONICS Standard Push Button Red, Steel (625RD)
- SCHLAGE ELECTRONICS Door Power Cord, Length 12 In (788 12)
- SCHLAGE ELECTRONICS Schlage Electronic Fire Alarm Relay Module (900FA)
- SCHLAGE ELECTRONICS Electronic Lock, Satin Chrome, 12 Button (AD200CY50 KP RHO 626 PD)
- MS SEDCO Switch Plate Cover, SS, Powder Coated (59-HPO)
- Schlage Electronics Electromagnetic Locking Systems