Shop All Keyless Entry Door Handles
Schlage Electronics
Keypad Cylindrical Lock
Mfr # CO100CY70 KP RHO 626 JD
Zoro # G0576731
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Function Classroom/ Storeroom
- Key Override Options Full Size Interchangeable Core
- Hand Nonhanded
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Electronics
- MFR # CO100CY70 KP RHO 626 JD
- Zoro # G0576731
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Front Size | 2-1/4 in x 1-1/8 in |
Inside Depth | 2 31/32 in |
Latch Length | 5/8 in |
Outside Depth | 3 49/64 in |
Inside Width | 3 7/16 in |
Outside Width | 3 7/16 in |
Outside Height | 9 15/32 in |
Inside Height | 10 7/64 in |
Description
Electronic Lock, Function Classroom/ Storeroom, Access Method Keypad, Mounting Style Cylindrical, Lock Material Die Cast Metal, Finish Satin Chrome, Series CO100, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Full Size Interchangeable Core, Hand Nonhanded, Network Interface None, Outside Height 9 15/32 in, Outside Width 3 7/16 in, Outside Depth 3 49/64 in, Keypad Material ABS Plastic, Power Source (4) AA Batteries, Battery Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container wSoft Close (4WCSC-1532DM16-1)
- MONROE PMP 1 1/2 in W x 48 in H Mill Continuous Hinge (CS26015048GA)
- SCHLAGE Replacement Deadlatch, Grade 2, 2-3/8" (11-085 626)
- STRYBUC Patio Screen Door Latch (900-11214)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP ATH 626 PD)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Keypad, CO100 (CO100CY70 KP RHO 626 PD)
- SCHLAGE ELECTRONICS Cylindrical Locks with Keypad Trim, AD200CY70KPRHO626JR (AD200CY70KPRHO626JR)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Rhodes Lever (CO100CY70KPRHO643E)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Sparta Lever (CO100CY70KPSPA626B)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP RHO 626 BD)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - Marine Grade (LK-2835-MG)
- Schlage Electronics Keyless Entry Door Handles