Shop All Keyless Entry Door Handles
Schlage Electronics
Keypad Cylindrical Lock
Mfr # CO100CY70 KP RHO 626 BD
Zoro # G0576725
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Function Classroom/ Storeroom
- Key Override Options Small Format Interchangeable Core
- Hand Nonhanded
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Electronics
- MFR # CO100CY70 KP RHO 626 BD
- Zoro # G0576725
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Inside Depth | 2 31/32 in |
Outside Height | 9 15/32 in |
Latch Length | 5/8 in |
Outside Width | 3 7/16 in |
Latch Front Size | 2-1/4 in x 1-1/8 in |
Inside Width | 3 7/16 in |
Outside Depth | 3 49/64 in |
Inside Height | 10 7/64 in |
Description
Electronic Lock, Function Classroom/ Storeroom, Access Method Keypad, Mounting Style Cylindrical, Lock Material Die Cast Metal, Finish Satin Chrome, Series CO100, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Small Format Interchangeable Core, Hand Nonhanded, Network Interface None, Outside Height 9 15/32 in, Outside Width 3 7/16 in, Outside Depth 3 49/64 in, Keypad Material ABS Plastic, Power Source (4) AA Batteries, Battery Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 5 (TC7042LP)
- KIDDE Lock Box, Surface Mount, 2 Keys (1414)
- ZORO SELECT Snap Bolt, Interlocking, Steel, 4 In (1RCC2)
- ZORO SELECT Square Bend Hook, Length 1 1/2 In, PK20 (1WBL4)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Sparta Lever (CO100CY70KPSPA626B)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Keypad, Office (CO200CY50 KP RHO 626 PD)
- SCHLAGE ELECTRONICS Wireless Cylindrical Locks, NDEBP RHO 643E (NDEBP RHO 643E)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Rhodes Lever (CO100CY70KPRHO643E)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Sparta Lever (CO100CY70KPSPA626J)
- SCHLAGE ELECTRONICS Cylindrical Locks with Keypad Trim, AD200CY70KPRHO626JR (AD200CY70KPRHO626JR)
- MARKS Marks: i-Qwik Lite Cylindrical Lockset - Black Powder Coat w / 26D Lever (MRK-IQ1LITE/19)
- Schlage Electronics Door Locks and Deadbolts