Shop All Exit Devices
Schlage Electronics
Exit Device
Mfr # 672 36 628 GID
Zoro # G210058799
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Request-to-Exit Devices
- Color Satin Aluminum Clear Anodized
- Material Aluminum
- Application 672 Series TouchBars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage Electronics
- MFR # 672 36 628 GID
- Zoro # G210058799
- UPC # 197163026548
- Country of Origin Mexico
- Category Exit Devices
Details
Includes | Request-to-Exit Devices |
Color | Satin Aluminum Clear Anodized |
Material | Aluminum |
Application | 672 Series TouchBars |
Description
TouchBar Request-to-Exit Device, 36in, Glow in the Dark Lettering, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring , PK3 (C10101122500S)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Bronze Finish Single Pack (U 10750)
- GLIDERITE HARDWARE 7 in. Center to Center Satin Gold Solid Steel Bar Pull - 5004-178-SG (5004-178-SG-1)
- DUCTMATE Observation Access Door, 11 In. W, 7 In. H (GRDO106GA)
- SCHLAGE ELECTRONICS Exit Device (672 36 313 RD)
- SCHLAGE ELECTRONICS Exit Device, Touch Bar (672 36 628 RD AR)
- SCHLAGE ELECTRONICS Exit Device Trim, Series AD200, 48 in. W (AD200993R70 MT RHO 626 PD)
- JACKSON Satin Aluminum 36 1295 Push Pad Non-Handed Rim Panic Exit Device (311295C3628)
- BRINKS COMMERCIAL Matte Black Steel Commercial Exit Device 1 pc (BC41015)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 2-1/2inW (8827EO-F-US10B)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 32-in Device, Night Latch Function, Hex Key Dogging, S (8904E RHR 32D)
- Schlage Electronics Exit Devices