Shop All Exit Devices
Schlage Electronics
Exit Device
Mfr # 672 36 313 RD
Zoro # G110058851
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes Request-to-Exit Devices
- Application 672 Series TouchBars
- Color Dark Bronze Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Electronics
- MFR # 672 36 313 RD
- Zoro # G110058851
- UPC # 197163026524
- Country of Origin Mexico
- Category Exit Devices
Details
Material | Aluminum |
Includes | Request-to-Exit Devices |
Application | 672 Series TouchBars |
Color | Dark Bronze Anodized Aluminum |
Description
TouchBar Request-to-Exit Device, 36in, Red Lettering, Dark Bronze Anodized Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlocks Master Padlock (1KA-2396)
- PROTOCHEM LABORATORIES Tile Doctor Acoustical Ceiling White Spray, 15 oz, PK12 (PC-ACOUSTIC)
- DON-JO 4-1/2" Hinge Reinforcement (HR140)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP636796195)
- SCHLAGE ELECTRONICS Exit Device, Touch Bar (672 36 628 RD AR)
- SECURITRON Push to Exit Bar, 42 in.W, NoRelease, Clear (DTSB-CL-42)
- DORMA Rim Exit Devices (9300B 630)
- FALCON EXIT DEVICE 36 US28 ELECTRIC LATCH RETRACTION EXIT ONLY DEVICE 36INCH LENGTH CONCEALED VERTICAL ROD (FLC-EL1690EO-US28)
- YALE Surface Vertical Rod, Grade 1, 36In, Alum. (1810F-36-689)
- VON DUPRIN Night Latch Pull, RH Reversible, Silver (386NL US26D RHR)
- YALE Rim Exit Device, Aluminum Finish (2100-48 689)
- Schlage Electronics Exit Devices