Shop All Exit Device Trims
Schlage Electronics
CO Series Exit Trims
Mfr # CO200993R70MSKRHO626PRR
Zoro # G710054086
product price: $1,681.99
/ea
Free Shipping & Returns
$1,681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- Finish Satin Chrome
- Application Exit Device Trim
- Material Brass or Bronze
- Exit Device Type Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Electronics
- MFR # CO200993R70MSKRHO626PRR
- Zoro # G710054086
- UPC # 197163260737
- Country of Origin Mexico
- Category Exit Device Trims
Details
Color | Satin Chrome |
Finish | Satin Chrome |
Application | Exit Device Trim |
Material | Brass or Bronze |
Exit Device Type | Trim |
Includes | Exit Device Trim |
For Use With | CO Series Exit Trims |
Description
CO-200 Standalone Electronic Lock, Rim/Concealed Exit Device Trim, Classroom Function, Magnetic Stripe Reader and Keypad, Rhodes Style Lever, With Schlage Standard Cylinder, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Door Stop, Floor Mount, 2-9/16" Base Dia. (KG182)
- HAGER Prime Coat Hinge BB1279412P (10322)
- JEFFREY ALEXANDER 192 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-192SN)
- ZORO SELECT Compress Spring, 7/8x0.022 In, PK5 (1NCK7)
- SCHLAGE ELECTRONICS CO100993M70 KP RHO 626 BD Exit Device Trim (CO100993M70KPRHO626BRR)
- SCHLAGE ELECTRONICS CO200993R70 KP RHO 626 BD Exit Device Trim (CO200993R70KPRHO626BRR)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Rim Exit Trim Classroom / Storeroom Keypad Rhodes Lev (CO100993R70KPRHO643E)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- TELL Pro Line Exit Device Trim, Lever, Storeroom, Satin Chrome (EDEKT80-26D)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- VON DUPRIN 88-SERIES CLASSROOM LVR CTL 06 LEVER KEY LOCKS AND UNLOCKS 88 RIM, 8827/8875 DEVICES FINI (VNDP-373L06-26D-RHR)
- Schlage Electronics Exit Device Trims