Shop All Keyless Access Control Locks
This Product is Discontinued
Schlage Electronics
Biometric Access Control, Hand Reader (Discontinued)
Mfr # HK-2-F3
Zoro # G3074854
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. User Codes 512
- Accepts Hand or Code Access
- Case Material Polycarbonate Plastic
- Height 11 5/8 in
- Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Electronics
- MFR # HK-2-F3
- Zoro # G3074854
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Height | 11 5/8 in |
Width | 8 1/2 in |
Depth | 8 1/2 in |
Details
Item | Biometric Access Control |
Max. User Codes | 512 |
Accepts | Hand or Code Access |
Case Material | Polycarbonate Plastic |
Number of Keys | 16 |
Finish | Black |
Keypad | 16 Button |
Operating Temp. Range | 32 Degrees to 113 Degrees F |
Event Audit Trail | 5120 Transactions |
Hand | Non Handed |
Standards | CE, FCC, UL294 |
Includes | Mounting Hardware |
Voltage | 12 to 24 V DC, 50-60 Hz |
Biometric Lock Unit Color | Black |
Timed Entry Allowance | 10 sec |
Material | Polycarbonate Plastic |
Description
Biometric Access Control, Hand Reader, Material Polycarbonate Plastic, Finish Black, Non Handed, Height 11 5/8 In, Width 8 1/2 In, Depth 8 1/2 In, Keypad 16 Button, Timed Entry Allowance 10 Sec, Voltage 12 to 24 VDC, 50-60 Hz, Operating Temp Range +32 F to +113 F, Event Audit Trail 5120 Transactions, Max User Codes 512, Accepts Hand or Code Access, Standards FCC, CE, UL294, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.