Shop All Push Button Switches
Schlage Electronics
Adjust Delay Push Button
Mfr # 631AL EX DA
Zoro # G1542856
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Momentary
- Color Silver
- Button Dia. 1-1/4 in
- Button Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Electronics
- MFR # 631AL EX DA
- Zoro # G1542856
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Button Dia. | 1-1/4 in |
Depth | 1 1/4 in |
Details
Item | Metal Button, Plate, PN Switch |
Type | Single Gang |
Switch Action | Momentary |
Color | Silver |
Button Color | Silver |
Output | Form Z Relays |
Material | Stainless Steel |
Event Audit Trail | No |
Input Voltage | 125V AC |
Keypad | No |
Amps AC | 10 |
Cylinder | No |
Includes | Plate, PN Switch |
Standards | NFPA 101 |
Finish | Satin Chrome |
For Use With | Magnetic Locks |
Description
Metal Button, Plate, PN Switch, Type Single Gang, Switch Action Momentary, Material Stainless Steel, Finish Satin Chrome, Depth 1 1/4 in, Button Color Silver, Color Silver, Button Dia. 1-1/4 in, Input Voltage 125V AC, Output Form Z Relays, Amps AC 10, Event Audit Trail No, Keypad No, Cylinder No, Standards NFPA 101, For Use With Magnetic Locks, Includes Plate, PN Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF362RPV)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 1" Inside Diameter - Black - 300' Length (FRPPWL1.00-BSP)
- CALCONDUIT Nipple, 1/2 in. x 1-1/2 in., GRC (876601)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- SCHLAGE ELECTRONICS Adjust Delay Push Button (625RD EX DA)
- SCHLAGE ELECTRONICS 2-in Square - Illuminated, Green (709GR EX ILL 12VDC)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (623RD EX)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G203)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, Green (XB4FA31)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH33)
- SECURITRON Push to Exit Button, Emergency (EEB2)
- Schlage Electronics Push Button Switches