Shop All Push Button Switches
Schlage Electronics
Adjust Delay Push Button
Mfr # 621AL EX DA
Zoro # G1542899
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Momentary
- Color Silver
- Finish Satin Chrome
- Input Voltage 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage Electronics
- MFR # 621AL EX DA
- Zoro # G1542899
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Button Dia. | 1-1/4 in |
Depth | 1 1/4 in |
Details
Item | Button, Plate, PN Switch |
Type | Single Gang |
Switch Action | Momentary |
Color | Silver |
Finish | Satin Chrome |
Input Voltage | 125V AC |
Material | Stainless Steel |
Event Audit Trail | No |
Amps AC | 10 |
Cylinder | No |
Includes | Plate, PN Switch |
Keypad | No |
For Use With | Magnetic Locks |
Output | Form Z Relays |
Button Color | Silver |
Standards | NFPA 101 |
Description
Button, Plate, PN Switch, Type Single Gang, Switch Action Momentary, Material Stainless Steel, Finish Satin Chrome, Depth 1 1/4 in, Button Color Silver, Color Silver, Button Dia. 1-1/4 in, Input Voltage 125V AC, Output Form Z Relays, Amps AC 10, Event Audit Trail No, Keypad No, Cylinder No, Standards NFPA 101, For Use With Magnetic Locks, Includes Plate, PN Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XANTREX Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (813-1000-UL)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SAO11V02S)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC2/0-14)
- 3M D Bury Splice Kit, PK100 (DBR/Y-6 BULK)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (623RD EX)
- SCHLAGE ELECTRONICS Adjust Delay Push Button (625RD EX DA)
- SCHLAGE ELECTRONICS 2-in Square - Illuminated, Green (709GR EX ILL 12VDC)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BC6)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Amber (9001K2L1AH13)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A3740)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52BP2W2A)
- Schlage Electronics Push Button Switches