Shop All Keyless Access Control Locks
Schlage
Electronic Lock, Standalone, CO-Series
Mfr # CO100CY70KPSPA626JYA6R
Zoro # G105948112
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/BHMA Finish Satin Chromium-Plated
- Product Type Electronic Keyless Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # CO100CY70KPSPA626JYA6R
- Zoro # G105948112
- Country of Origin Mexico
- Category Keyless Access Control Locks
Details
Item | Electronic Keyless Lock |
ANSI/BHMA Finish | Satin Chromium-Plated |
Product Type | Electronic Keyless Lock |
Description
Electronic Keyless Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 130° Zinc Pie-cut Corner Hinge (22877-000)
- ANDOVA TILES ANDOVA TILES Fabrique 1" x 2" Natural Stone Marble Mosaic Wall & Floor Tile (ANDFAB236)
- PRIME-LINE Prime Line P 7573 Black; 1;500 ft. 0.16-0.16 in. Screen Spline (874701)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4DSTK612)
- SCHLAGE Keypad Entry Autolock, FE575Series, 4Users (FE575 PLY626ELA)
- SCHLAGE Keypad Entry Flex Lock, FE595Series, 4User (FE595 PLY626ELA)
- SCHLAGE Deadbolt Lock, Satin Chrome, 10 Button (BE365 PLY 626)
- SCHLAGE Deadbolt Lock, Oil Rubd Bronze, 10 Button (BE365 PLY 716)
- YALE REAL LIVING Electronic Keyless Deadbolt, ZigBee, Brnze (YRD226HA10BP)
- KABA Kaba: Eplex P2031-B-LL-626-41 PowerStar Electronic Lock Satin Chrome (KABA-P2031BLL62641)
- TRINE Dual colored electric strike (includes pieces for a 32D/clear aluminum finish and a dark bron (TRN-4200CC-10B-32D)
- Schlage Keyless Access Control Locks