Shop All Electromagnetic & Electromechanical Locks
Schlage
Electrified Mortise Lock Body, Fail Safe/Fail Secure, 12/24VDC
Mfr # L9090LB RX
Zoro # G309955190
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Input Voltage 12VDC/24VDC
- Width 5.5 in
- Depth 5.5 in
- For Use With L9090 Series Electrified Mortise Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9090LB RX
- Zoro # G309955190
- UPC # 197163049844
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 5.5 in |
Depth | 5.5 in |
Length | 10.25 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Stainless |
Input Voltage | 12VDC/24VDC |
For Use With | L9090 Series Electrified Mortise Lock |
Material | Metal |
Description
Electrified Mortise Lock Body, Fail Safe/Fail Secure, 12/24VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: High Security KIK Cylinder - 06 Keyway - 10B ORB (KHKC01-10B)
- WHITECAP TEAK Single Loop Handrail - 13in (60101)
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel White Lami Glass Interior Shaker 71/4" RH Prehung Matte (2168pri8433GLRH10B714)
- KEYLESS FACTORY KeylessFactory: Toyota Camry 2018 Flip Key BLADE Only (LXP90) (FKB-TOY-13)
- SCHLAGE Electric Cylindrical Lock, ND80JDEU RHO 626 RX (ND80JDEU RHO 626 RX)
- SCHLAGE A Series Cylindrical Entrance Lock Tulip Knob US26D (A53PD TUL 626)
- SCHLAGE ND Series Cylindrical Storeroom Lock Rhodes Lever US26D (ND80PD RHO 626)
- SCHLAGE A Series Cylindrical Entrance Lock Plymouth Knob US3 (A53PD PLY 605)
- SCHLAGE ND Series Cylindrical Exit Lock Rhodes Lever US26D (ND12D RHO 626)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU BRW 622)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 11-1/4Lx11-1/4Hx3-5/16W (STI-EM111103)
- Schlage Electromagnetic Locking Systems