Schlage

Electric Cylindrical Lockset


product price: $629.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Access Control, Power Transfer
  • Fire Rating - Door Hardware 3 hr
  • Number of Keys 2
  • Handle Material Cast Zinc
  • Series ND
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Electrical, Lever, Cylindrical, Lockset Function Fail Safe, Lockset Grade 1, Style ND Athens, Lockset Finish Satin Chrome, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, For Use With Access Control, Power Transfer, Handle Material Cast Zinc, Includes (2) Keys, Latch, Strike, Item Electronic Lock, Key Material Nickel Silver, Location Type Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.