No Product Image Available

Schlage

Door Lever Lockset, Steel, Non Keyed


product price: $198.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance/Office Lock
  • Lockset Grade 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance/Office Lock, Lockset Grade 2, Style Curved Lever, Lockset Finish Satin Chrome, Keyway Type Less Cylinder, Key Type Non Keyed, Standards ADA Compliant, ANSI/BHMA A156.2-2011 Series 4000, ASTM E330, E1886, E1996, CA Fire Certified, FF-H-106C Series 161, ICC A117.1, Miami Dade (TAS 201, 202, 203), UL 437, UL/cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.