Schlage

Door Lever Lockset, Mechanical, Mortise


product price: $1,449.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Stainless Steel
  • Lockset Grade 1
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Mortise
  • Lockset Function Storeroom
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Strike Plate Width 1 1/4 in
Strike Plate Lip Length 1 3/16 in
Strike Plate Height 4 7/8 in

Description

Storeroom Lock,SK1 Trim,Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.