Shop All Keyed Entry Door Knobs
Schlage
Door Lever Lockset, Mechanical, Mortise
Mfr # L9080BD SK1 630
Zoro # G3950812
Free Shipping & Returns
$1,383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9080BD SK1 630
- Zoro # G3950812
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Width | 1 1/4 in |
Description
Storeroom Lock,SK1 Trim,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 237, 3-3/4, 3.637, PK25 (U38801.012.0337)
- EBERHARD MANUFACTURING CO Lock V-Cam Waterseal.W/H 502 (EMC 13-8400 SSR 502)
- NATIONAL HARDWARE Bolt Surface Solid Brass 2In (N197-962)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (11B772L)
- SCHLAGE Combo Lock Accent Sn (FB50NVACC619)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 605 BRK)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Antique Brass Finish (A53PD PLY 609)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A BEL 626)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 ORB 626)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 609)
- STANLEY SECURITY Stanley Best 8KL3626 2.75 in. 8K Dead Latch; Satin Chrome (8KL3626)
- Schlage Door Locks and Deadbolts