Shop All Keyed Entry Door Knobs
Schlage
Door Lever Lockset, Mechanical, Mortise
Mfr # L9070BD SK1 630
Zoro # G3950858
product price: $1,456.99
/ea
Free Shipping & Returns
$1,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9070BD SK1 630
- Zoro # G3950858
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 3/16 in |
Description
Classroom Lock,SK1 Trim,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Full Face Flange Gasket, 2 1/2 in Pipe Sz (5500FF-0150-125-0250)
- COMPONENT HARDWARE Polished Chrome Plated Door and Butt Hinge (W59-3000)
- PRIME-LINE 3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 4 Pack (MP75021)
- GENERAL TOOLS GROMMET 3/8""REFILL 24PK (1261-2)
- SCHLAGE Door Lever Lockset, Mechanical, Mortise (L9080T SK1 630)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock, Orbit Knob, Conventional Cylinder, Bright Brass Fnsh, Non-handed (A80PD ORB 605)
- SCHLAGE Loc Entry Georgn Ab Vp (F51VGEO609)
- SCHLAGE Grade 2 Classroom Cylindrical Lock, Orbit Knob, Conventional Less Cylinder, Satin Chrome Finish (A70LD ORB 626)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 605 BRK)
- SCHLAGE Combo Lock Accent Sn (FB50NVACC619)
- PREMIER LOCK Stainless Steel Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys (GR3ED03C)
- Schlage Keyed Entry Door Knobs