Shop All Lockset Cylinders
Schlage
Door Bolt Occupancy Indicator, MediumDuty
Mfr # B571 626
Zoro # G0553695
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/8 in to 1 7/8 in
- Finish Satin Chrome
- Grade 2
- Series B500
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B571 626
- Zoro # G0553695
- UPC # 043156115945
- Country of Origin Mexico
- Category Lockset Cylinders
Dimensions
Throw Length | 1 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Details
Item | Door Bolt Occupancy Indicator |
For Door Thickness | 1 3/8 in to 1 7/8 in |
Finish | Satin Chrome |
Grade | 2 |
Series | B500 |
Includes | Hardware |
Standards | ANSI A156.5 |
Backset | 2-3/8" to 2-3/4" |
Security Type | Medium-Duty |
Material | Brass/Steel |
Location Type | Industrial, Residential |
Lockset Grade | 2 |
Strike | Square Corner |
Number of Keys | 0 |
Lockset Finish | Satin Chrome |
For Use With | various Door Types |
Strike Dim. | 1-1/8" x 2-1/4" |
Visual Indicator Message | In Use/Vacant |
Visual Indicator Location | Outside |
Description
Door Bolt Occupancy Indicator, Industrial, Residential, Lockset Grade 2, Series B500, Lockset Finish Satin Chrome, Standards ANSI A156.5, Backset 2-3/8 In. to 2-3/4 In., For Door Thickness 1 3/8 in to 1 7/8 in, For Use With various Door Types, Includes Hardware, Material Brass/Steel, Number of Keys 0, Security Type Medium-Duty, Strike Square Corner, Strike Dim. 1-1/8 In. x 2-1/4 In., Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 9.3 in. H X 1.5 in. W X 0.125 in. D Black Carbon Steel Inside Strap Brace (N351-475)
- BALDWIN PRESTIGE Baldwin Prestige 353TOLSLB11P Privacy To (93530-012)
- EMTEK Modern Disc Crystal Knob 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212MDCUS19)
- HARDWARE RESOURCES 1-7/16"x2-1/2"Heavy Duty Handrail Bracket with 3-3/8" Projection - Polished Brass (HRB01-PB)
- SCHLAGE Everest 29 FSIC Core, S145 Keyway, 1-Bitted, 626, 4 Pack (23-030 S145 626 (4PK))
- SCHLAGE FSIC Core, EF Keyway, 1-Bitted, 626, 4 Pack (23-030 EF 626 (4PK))
- SCHLAGE 1-1/2" FSIC Mortise Cyl, C Keyway, KD, K510-711 Cam, 626, 4PK (20-062 C 626 (4PK))
- SCHLAGE Schlage Mortise Office Lockset, Lever (L9050P 07A 626)
- SCHLAGE 1-1/2" Mortise Cylinder, C Kwy, KD, K510-730 Cam, 626, 4 Pack (20-061 C 626 (4PK))
- SCHLAGE Schlage Mortise Entry Deadbolt Lockset, Lever, Entrance (L9453P 07B 619)
- MEDECO 7 Pin Uncombinated Small Format Interchangeable Core with WY Keyway and Clip Retainer Satin Chrome (337B01W26AWYS)
- Schlage Lockset Cylinders