Shop All Deadlatches
Schlage
Deadlatch, Satin Chrome, Grade 2
Mfr # B252PD 626
Zoro # G1596266
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/8 in
- Lockset Grade 2
- Strike Length 2 3/4 in
- Finish Satin Chrome
- For Door Thickness 1 1/2 in to 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B252PD 626
- Zoro # G1596266
- Country of Origin Mexico
- Category Deadlatches
Dimensions
Strike Length | 2 3/4 in |
Throw Length | 9/16 in |
Strike Plate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Strike Plate Height | 2 3/4 in |
Faceplate Width | 1 1/8 in |
Strike Plate Lip Length | 1 1/8 in |
Description
Deadbolt Lock, Lockset Grade 2, Series B250, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI/BHMA, BAA/TAA, UL Listed, Backset 2 3/8 in, For Door Thickness 1 1/2 in to 1 3/4 in, For Use With Slam Latch Applications, Includes (2) Keys, Cylinder, Latch, Strike Plate, Material Brass, Security Type Medium-Duty, Strike Dim. 2 3/4 in, Throw Length 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 916, Buna N, 0.11 In., PK25 (1CRW8)
- JMA JMA: NA14 / 1069L National 4-Pin Cabinet Key - Brass (JMA NTC-1DE) (JMA-NTC-1DE)
- MSI Mountain Bluestone Splitface Ledger Panel 6 In. X 24 In. Natural Sandstone Wall Tile, 6PK (ZOR-PNL-0002)
- BALDWIN PRESTIGE Baldwin Prestige 180AEHXCYKARB15SV1 Comp (91800-039)
- SCHLAGE Deadbolt Latch, Aluminum (40-251)
- SCHLAGE Replacement Deadlatch, Grade 2, 2-3/8" (11-085 626)
- SCHLAGE Grade 2 Single Cylinder Deadlatch, Schlage FSIC Less Core, 2-3/8-in Backset, Satin Brass Finish (B250J 606)
- SCHLAGE Latchbolt, 5" Backset (HLPART.10077)
- SCHLAGE Replacement Deadlatch, Grade 2, 2-3/4" (11-091 626)
- SCHLAGE Grade 2 Double Cylinder Deadlatch, Conventional 6-Pin Cylinder, 2-3/8-in Backset, Flat Black (B252P6 622)
- SCHLAGE Grade 2 Double Cylinder Deadlatch, Schlage FSIC Less Core, 2-3/8-in Backset, Bright Brass Finish (B252J 605)
- Schlage Deadlatches