Shop All Deadlatches
Schlage
Deadlatch, 1 Grade, Medium Duty
Mfr # B250JD 626
Zoro # G0490546
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Backset 2 3/8 in
- Lockset Grade 1
- Finish Satin Chrome
- For Door Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B250JD 626
- Zoro # G0490546
- Country of Origin Mexico
- Category Deadlatches
Dimensions
Faceplate Dimensions | 1 in x 2 1/4 in |
Details
Item | Deadlatch |
Location Type | Commercial |
Backset | 2 3/8 in |
Lockset Grade | 1 |
Finish | Satin Chrome |
For Door Thickness | 1 3/4 in |
Series | B |
Lockset Finish | Satin Chrome |
Grade | 1 |
Material | Steel |
Strike | T |
Security Type | Medium-Duty |
Performance | Medium Duty |
Strike Dim. | 1-1/8" x 2-1/4" |
Number of Keys | 0 |
Pins | 0 |
Description
Deadlatch, Commercial, Lockset Grade 1, Series B, Lockset Finish Satin Chrome, Backset 2 3/8 in, Faceplate Dimensions 1 in x 2 1/4 in, For Door Thickness 1 3/4 in, Material Steel, Number of Keys 0, Pins 0, Security Type Medium-Duty, Strike T, Strike Dim. 1-1/8 In. x 2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, SS, L 4 In (4FCE8)
- EKENA MILLWORK Thorton Craftsman Smooth Outlooker, Western Red Cedar, 7 1/2"W x 28"D x 40"H (OUT08X28X40THR04SWR)
- STRYBUC Patio Door Handle White (13-423-3)
- SECO-LARM Proximity Cards for use with all SECO-LARM proximity reader products (PR-112S-A, PR-312S- (SLM-PR-K1S1-A)
- SCHLAGE Grade 2 Double Cylinder Deadlatch, Conventional 6-Pin Cylinder, 2-3/8-in Backset, Flat Black (B252P6 622)
- SCHLAGE Grade 2 Single Cylinder Deadlatch, Schlage FSIC Less Core, 2-3/8-in Backset, Satin Brass Finish (B250J 606)
- SCHLAGE Latchbolt, 5" Backset (HLPART.10077)
- SCHLAGE Deadlatch, Satin Chrome, Single Cylinder (B250PD 626)
- SCHLAGE Deadlatch, Satin Chrome, Grade 2 (B252PD 626)
- SCHLAGE Replacement Deadlatch, Grade 2, 2-3/8" (11-085 626)
- SCHLAGE Deadbolt Latch, Aluminum (40-251)
- Schlage Door Locks and Deadbolts