Shop All Deadlatches
Schlage
Deadlatch, 1 Grade, Medium Duty, 6 Pins
Mfr # B250PD 613
Zoro # G0490537
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Backset 2 3/8 in
- Lockset Grade 1
- Finish Satin Bronze
- For Door Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B250PD 613
- Zoro # G0490537
- Country of Origin Mexico
- Category Deadlatches
Dimensions
Throw Length | 1/2 in |
Faceplate Dimensions | 1 in x 2 1/4 in |
Description
Deadlatch, Medium Duty, Commercial, Material Steel, Finish Satin Bronze, Backset 2-3/4 In., For Door Thickness 1-3/4 In., Grade 1, Keying Keyed Different, 6 Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 32.2mm OD, PK25 (1RJN1)
- ELMDOR Fire Rated Access Door, 12x12, Prime Coat W/ Recessed Turn Latch (FR12X12PC-RTL)
- RICHELIEU HARDWARE 1 11/32 in (34 mm) Matte Black Contemporary Cabinet Knob (BP872634900)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (638-017)
- SCHLAGE Grade 2 Double Cylinder Deadlatch, Conventional 6-Pin Cylinder, 2-3/8-in Backset, Flat Black (B252P6 622)
- SCHLAGE Grade 2 Single Cylinder Deadlatch, Schlage FSIC Less Core, 2-3/8-in Backset, Satin Brass Finish (B250J 606)
- SCHLAGE Deadbolt Latch, Aluminum (40-251)
- SCHLAGE Deadlatch, 2-3/8", Satin Chrome, D and ND (14-047 626)
- SCHLAGE Replacement Deadlatch, Grade 2, 2-3/8" (11-085 626)
- SCHLAGE Grade 2 Double Cylinder Deadlatch, Schlage FSIC Less Core, 2-3/8-in Backset, Bright Brass Finish (B252J 605)
- WESLOCK Drive In Dead Latch for 600 Series Oil Rubbed Bronze (32728X1-DI)
- Schlage Deadlatches