Shop All Deadbolt Locks
Schlage
Deadbolt, Satin Nickel, Double Cylinder
Mfr # B62N 619 KA4
Zoro # G5077731
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Residential
- Lockset Grade 1
- Series B
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B62N 619 KA4
- Zoro # G5077731
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Throw Length | 1 in |
Faceplate Width | 1 in |
Faceplate Height | 2 1/4 in |
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Description
Deadbolt Lock, Cylindrical, Residential, Lockset Grade 1, Series B, Lockset Finish Satin Nickel, Keyway Type C, Key Type Keyed Alike, Standards ANSI/BHMA A156.40-2015, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Knobs and Lever, Includes Latch, Strike Plate, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Trampoline Spring, 13/16 in. x 3-1/8 in., Nickel Plated Steel (2-pack) (SP 9623)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7130-510-313-00)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Aluminum (U 11325)
- SPEC Extension Spring, Music Wire, PK3 (E06500631750M)
- SCHLAGE Deadbolt, 2 Grade, Satin Brass (B560P 609)
- SCHLAGE Grade 2, Double Cyl Deadlatch, C KWY, US10B, Rectangle Stk, 5 Pins (B252PD 613)
- SCHLAGE Accent Aged Bronze Single Cylinder Deadbolt & Door Lever Combo Lockset (FB50VACC716)
- SCHLAGE Grade 2, Double Cyl, FSIC Less Core, US26D, Rectangle Stk (B562J 626)
- SCHLAGE Deadbolt, HD, Oil Rubbed Bronze, 6 Pins (B560P 613)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US15, Rectangle Stk (B571 619)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-130)
- Schlage Deadbolt Locks