Shop All Deadbolt Locks
Schlage
Deadbolt, Polished Nickel, Keyed Different
Mfr # B60N 618
Zoro # G5077871
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Residential
- Lockset Grade 1
- Series B
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B60N 618
- Zoro # G5077871
- UPC # 043156491957
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Residential, Lockset Grade 1, Series B, Lockset Finish Bright Nickel, Keyway Type C, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Knobs and Lever, Includes Hardware, Latch, Strike, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty, Strike Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Ball Chain Couplings, Silver, 100 PK (32400)
- MCKINNEY 2-1/4" W x 5" H Satin Chromium Door and Butt Hinge (5X4-1/2 MPB68 26D)
- ZORO SELECT Spring Door Stop, Steel (1XNN3)
- PRIME-LINE Lock Bimcylndr Garage (GD52139)
- SCHLAGE Deadbolt, Matte, Keyed Different (B60N 622)
- SCHLAGE Deadbolt, Antique Brass, Keyed Different (B60N 609)
- SCHLAGE Deadbolt, Distressed Nickel (B60N 621)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US5, Rectangle Stk (B571 609)
- SCHLAGE Deadbolt Touch Lock Sn (BE469ZPVCAM619)
- SCHLAGE Deadbolt, Satin Nickel, Double Cylinder (B62N 619 KA4)
- MEDECO MEDECO:Residential BiLevel CAPTIVE Deadbolt - 2-3/8" - Satin Nickel (11JR533-19-DLT)
- Schlage Deadbolt Locks