Shop All Deadbolt Locks
Schlage
Deadbolt, Polished Chrome
Mfr # B660P 625
Zoro # G8694874
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Industrial, Institutional
- Lockset Grade 1
- Series B
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # B660P 625
- Zoro # G8694874
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Faceplate Height | 2 1/4 in |
Strike Plate Width | 1 1/8 in |
Faceplate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Deadbolt Lock, Cylindrical, Industrial, Institutional, Lockset Grade 1, Series B, Lockset Finish Bright Chrome, Keyway Type Everest 29 S, Key Type Keyed Different, Standards ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Aluminum Arm 5303ALM (071270)
- CAMDEN Camden: PIR ˜REQUEST TO EXIT™ Detector, white, w/ wiring terminal 12/24 VDC. (CMD-CM-RQE70A)
- SPD Welded Blade End Gas Spring (GSWB3385101)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-48)
- SCHLAGE Deadbolt, Heavy-Duty, Satin Chrome (B660P 626)
- SCHLAGE Wifi Deadbolt Mtl Mb (BE489WBVCEN622)
- SCHLAGE Grade 2, Double Cyl Deadlatch, C KWY, US26, Rectangle Stk (B252PD 625)
- SCHLAGE Deadbolt, HD, Oil Rubbed Bronze, 6 Pins (B562P 613)
- SCHLAGE Deadbolt, Brass, Heavy-Duty, 6 Pins (B663P 626 C123 KA4)
- SCHLAGE Deadbolt, Bright Brass, Alike Keying (B60N 605 KA4)
- MASTER LOCK Deadbolt, HD, Satin Chrome (DSC0532D34ULD)
- Schlage Door Locks and Deadbolts