Shop All Deadbolt Locks
Schlage
Deadbolt, Medium-Duty, Satin Nickel
Mfr # B560J 626
Zoro # G8694804
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Industrial, Residential
- Lockset Grade 2
- Series B
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B560J 626
- Zoro # G8694804
- UPC # 094726794190
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Faceplate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Description
Deadbolt Lock, Cylindrical, Industrial, Residential, Lockset Grade 2, Series B, Lockset Finish Satin Chrome, Keyway Type Everest 29 S123, Key Type Not Keyed, Standards ANSI/BHMA A156.36-2020, BAA/TAA, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Material Zinc, Number of Keys 0, Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #70 "S" Hook, Bright (6107014)
- COMPONENT HARDWARE Chrome Plated Die Cast Zinc Heavy Duty S (M15-9211)
- BRINKS COMMERCIAL Brinks 16 in. L Stainless Steel Pull Plate (BC41004)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Smooth Grip in Nickel (LV102 SB GRIP-SM NI)
- SCHLAGE Deadbolt, Medium-Duty, 5 Pins (B560P 619)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, Rectangle Stk (B571 643E)
- SCHLAGE Grade 1 Privacy with Deadbolt Mortise Lock, 06 Lever, N Escutcheon, Satin Chrome Finish (L9440 06N 626)
- SCHLAGE Camelot Satin Nickel Metal Single Cylinder Deadbolt (B60GCCAM619)
- SCHLAGE Grade 1 Single Cylinder Deadbolt, 2-3/4-in Backset, Conventional 6-Pin Cylinder, Keyed 5, Keyed Alik (B660P 626 KA)
- SCHLAGE Grade 2, Single Cyl, LFIC C KWY, US26D, Rectangle Stk (B560R 626)
- EMTEK Bright Chrome Deadbolt 8455US26 (8455US26)
- Schlage Door Locks and Deadbolts