Shop All Deadbolt Locks
Schlage
Deadbolt, Matte, Keyed Different
Mfr # B60N 622
Zoro # G0939640
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Residential
- Lockset Grade 1
- Series B
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B60N 622
- Zoro # G0939640
- UPC # 043156169153
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1 in x 2-1/4 in |
Strike Plate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Faceplate Width | 1 in |
Strike Plate Height | 2 3/4 in |
Description
Deadbolt Lock, Cylindrical, Residential, Lockset Grade 1, Series B, Lockset Finish Matte Black, Keyway Type C, Key Type Keyed Different, Standards ANSI/BHMA A156.40-2015, UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Knobs and Lever, Includes Latch, Strike Plate, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV5)
- KWIKSET 409DNL - Commercial Dorian Lever - 11 - Venetian Bronze - SmartKey Technology - Entrance - (KWS-409DNL-11P-SMT-2-3-4NFL)
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10001626 (10001626)
- ZORO SELECT Wrist Coil Key Ring, Blue, 10 PK (25PA30)
- SCHLAGE Deadbolt, Polished Nickel, Keyed Different (B60N 618)
- SCHLAGE Deadbolt, Keyed Different, Single Cylinder (B60N 608)
- SCHLAGE Deadbolt, Distressed Nickel (B60N 621)
- SCHLAGE Entrance Mortise Lock with Deadbolt, 06B Design, Satin Chrome (L9453P 06B 626)
- SCHLAGE Wifi Deadbolt Sn (BE489WBVCAM619)
- SCHLAGE Grade 2, Double Cyl Deadlatch, SFIC Less Core, US26D, 5 Pins (B252JD 626)
- YALE Rimlock, Heavy Duty Deadbolt w/ Thumbturn (112)
- Schlage Deadbolt Locks