Shop All Keyless Access Control Locks
Schlage
Deadbolt Lock, Satin Chrome, 10 Button
Mfr # BE365 PLY 626
Zoro # G4996957
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BE
- Handle Type None
- Max. User Codes 10,000
- Door Thickness 1-3/8 in to 1-3/4 in
- Function Auxiliary with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # BE365 PLY 626
- Zoro # G4996957
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Outside Width | 3 in |
Latch Front Size | 1 in x 2-1/4 in |
Latch Length | 1 in |
Outside Depth | 2 1/2 in |
Outside Height | 5 1/2 in |
Overall Height | 8 3/8 in |
Overall Width | 6 3/4 in |
Overall Depth | 4 1/4 in |
Latch Front Length | 2 1/4 in |
Latch Front Width | 1 in |
Description
Electronic Keyless Lock, Function Auxiliary with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Nickel Silver, Finish Satin Chrome, Series BE, Handle Type None, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options 5 Pin Tumbler C Keyway, Hand Nonhanded, Outside Height 5 1/2 in, Outside Width 3 in, Outside Depth 2 1/2 in, Keypad Material Silicone Rubber, Power Source 9V Battery, Battery Life 3 yr, Max. User Codes 10,000, Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt, HD, Satin Chrome, 6 Pins (B560P 626)
- LUCKY LINE Key Ring, Round Ring Type, 6 in Ring Size, Silver (7961)
- VON DUPRIN Lever, 99 Series, Grade 1, Satin Chrome (996L-06-R/V US26D LHR 3216)
- MSI Montauk Black 4 In. X 12 In. Gauged Slate Floor And Wall Tile, 15PK (ZOR-NS-0019)
- SCHLAGE Deadbolt Lock, Oil Rubd Bronze, 10 Button (BE365 PLY 716)
- SCHLAGE Keypad Entry Flex Lock, FE595Series, 4User (FE595 PLY626ELA)
- SCHLAGE Keypad Entry Autolock, FE575Series, 4Users (FE575 PLY626ELA)
- ALARM LOCK AlarmLock: COMPUTER INTERFACE WITH USB INCLUDES DL-WINDOWS SOFTWARE WINDOWS 7 COMPATIBLE (ALL-PCI2-U)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 CAM 619)
- HES Electronic Keyless Lock, Plastic (610-LM)
- KABA KABA: Simplex 7108 Pushbutton Deadbolt Keyless Lock - 03 - shiny brass (KABA-71080341)
- Schlage Keyless Access Control Locks