Shop All Keyless Access Control Locks
Schlage
Deadbolt Lock, Polished Brass, 10 Button
Mfr # BE365 PLY 505
Zoro # G5046702
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BE
- Handle Type None
- Max. User Codes 10,000
- Door Thickness 1-3/8 in to 1-3/4 in
- Function Auxiliary with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # BE365 PLY 505
- Zoro # G5046702
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Outside Height | 5 1/2 in |
Outside Depth | 2 1/2 in |
Outside Width | 3 in |
Latch Length | 1 in |
Latch Front Size | 1 in x 2-1/4 in |
Description
Electronic Keyless Deadbolt, Function Auxiliary with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Nickel Silver, Finish Bright Brass, Series BE, Handle Type None, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Outside Height 5 1/2 in, Outside Width 3 in, Outside Depth 2 1/2 in, Keypad Material Silicone Rubber, Power Source Alkaline Battery, Battery Life 3 yr, Max. User Codes 10,000, Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL BA Design Entry Knob Lock, 2-3/8 Backset, ASA Strike, Schlage C Keyway, US32D Satin Stainless (BA00-32D-2-3/8)
- CODEL DOORS 30" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2668pri8730BF)
- LCN LCN: 1260 Series Surface Closer Regular Arm W/PA Shoe Adjustable Size 1-5 Aluminum (LCN-1261-RW/PA-AL)
- MAG-MATE Rare Earth Magnet Material, 8.7 lb. (CMP5012P1N35)
- SCHLAGE Keypad Entry Flex Lock, FE595Series, 4User (FE595 PLY626ELA)
- SCHLAGE Deadbolt Lock, Satin Chrome, 10 Button (BE365 PLY 626)
- SCHLAGE Deadbolt Lock, Oil Rubd Bronze, 10 Button (BE365 PLY 716)
- SCHLAGE Keypad Entry Autolock, FE575Series, 4Users (FE575 PLY626ELA)
- COMPX TIMBERLINE Electronic Cabinet Lock, Black, 12 Button (SL-100-G)
- YALE REAL LIVING Keyed Alike Kwikset Keyway Cylinder for Touchscreen Deadbolt US3 (605) Bright Brass Finish (AYRD200KWKA0605)
- ESSEX Surface Mount Back Box of Access Control Units (BAK BOX-SGS)
- Schlage Door Locks and Deadbolts