Shop All Keyless Access Control Locks
Schlage
Deadbolt Lock, Oil Rubd Bronze, 10 Button
Mfr # BE365 PLY 716
Zoro # G5144797
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BE
- Handle Type None
- Max. User Codes 10,000
- Door Thickness 1-3/8 in to 1-3/4 in
- Function Auxiliary with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # BE365 PLY 716
- Zoro # G5144797
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Latch Front Size | 1 in x 2-1/4 in |
Outside Height | 5 1/2 in |
Latch Length | 1 in |
Outside Depth | 2 1/2 in |
Outside Width | 3 in |
Description
Electronic Keyless Deadbolt, Function Auxiliary with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Nickel Silver, Finish Oil Rubbed Bronze, Series BE, Handle Type None, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Outside Height 5 1/2 in, Outside Width 3 in, Outside Depth 2 1/2 in, Keypad Material Silicone Rubber, Power Source Alkaline Battery, Battery Life 3 yr, Max. User Codes 10,000, Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Foot Auxiliary Door Pull, No-Contact Door Opening Hardware, SS Construction, Easy D.I.Y. Install (650-2703)
- VON DUPRIN VonDuprin: 7500-2-US32D Double Cylinder Mortise Lock For Von Duprin Exit Devices (VNDP-7500-2-US32D)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Ring 38031613 (38031613)
- KABA ILCO Key Blank, Brass, Type AP4, 6 Pin, PK10 (104AM-AP4)
- SCHLAGE Deadbolt Lock, Satin Chrome, 10 Button (BE365 PLY 626)
- SCHLAGE Keypad Entry Autolock, FE575Series, 4Users (FE575 PLY626ELA)
- SCHLAGE Keypad Entry Flex Lock, FE595Series, 4User (FE595 PLY626ELA)
- SCHLAGE Deadbolt Lock, Polished Brass, 10 Button (BE365 PLY 505)
- KABA Kaba: Eplex E201U-XS-LL-626-41 Electronic Panic Device Trim - Satin Chrome (KABA-E201UXSLL62641)
- SARGENT Keypad, Stand Alone (2870-KP10G77 LL 26D)
- CHAMBERLAIN Chamberlain 5423520 Wireless Keyless Door Entry Keypad - White (5423520)
- Schlage Door Locks and Deadbolts