Shop All Deadbolt Locks
Schlage
Deadbolt, Keyed Different, Single Cylinder
Mfr # B60N 608
Zoro # G5077908
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Residential
- Lockset Grade 1
- Series B
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B60N 608
- Zoro # G5077908
- UPC # 043156490530
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Residential, Lockset Grade 1, Series B, Lockset Finish Satin Brass, Keyway Type C, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Knobs and Lever, Includes Hardware, Latch, Strike, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty, Strike Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Medium Marrakesh Decorative Fretwork Wall Panels in Architectural PVC, 15 3/8"W x 15 3/8"H x 3/8"T (WALP16X16MRK)
- ANDOVA TILES SAMPLE Martha Natural Stone Marble Look Mosaic Wall Floor Tile (SAM-ANDMART468)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D D 626 KD)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Nickel (LV101 NI GRIP-KN NI)
- SCHLAGE Deadbolt, Distressed Nickel (B60N 621)
- SCHLAGE Deadbolt, Antique Brass, Keyed Different (B60N 609)
- SCHLAGE Deadbolt, Polished Nickel, Keyed Different (B60N 618)
- SCHLAGE Antique Brass Single Cylinder Deadbolt (B60NG609)
- SCHLAGE Grade 2 Classroom Deadbolt, 2-3/4-in Backset, FSIC Prep, Less Core, Bright Brass Finish (B663J 605)
- SCHLAGE Grade 2, Single Cyl, C123 KWY, US15, Rectangle Stk, 6 Pins (B560P 619 C123)
- TOWNSTEEL TownSteel: Deadbolt, T Turn w/Indicator 32D 2 3/4" (TNS-DBT-70-32D-ADJ)
- Schlage Deadbolt Locks