Shop All Deadbolt Locks
Schlage
Deadbolt, Heavy-Duty, Satin Chrome
Mfr # B660P 626
Zoro # G8694883
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Industrial, Institutional
- Lockset Grade 1
- Series B
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B660P 626
- Zoro # G8694883
- UPC # 094726794275
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Description
Deadbolt, Cylindrical, Industrial, Institutional, Lockset Grade 1, Series B, Lockset Finish Satin Chrome, Keyway Type C, Key Type Different, Standards ANSI A156.5, UL 10B Fire Test, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Material Brass/Steel, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 2 3/16 in 83 1/8 in H Continuous Hinge (SS315-83)
- BALDWIN ESTATE Lifetime Satin Nickel Rosettes Lifetime Satin Nickel (8090.056)
- COMPONENT HARDWARE CP Die Cast Magnetic/Mechanical Latch S (R24-9175)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 119, PK 10 (ZUSATST119)
- SCHLAGE Deadbolt, Polished Chrome (B660P 625)
- SCHLAGE Grade 2, Door Bolt w/ Interior Rose, Keyless, US26, Rectangle Stk (B581 625)
- SCHLAGE Deadbolt, Antique Brass, Double Cylinder (B62N 609)
- SCHLAGE Grade 2, Double Cyl Deadlatch, C KWY, US26, Rectangle Stk (B252PD 625)
- SCHLAGE Deadbolt, Satin Nickel, Double Cylinder (B62N 619 KA4)
- SCHLAGE Camelot Satin Nickel Metal Single Cylinder Deadbolt (B60GCCAM619)
- DELTANA 4-5/8 x 1-1/4 Jamb Bolt Bright Brass Finish (PDB50U3)
- Schlage Deadbolt Locks and Deadlatches