Shop All Deadbolt Locks
Schlage
Deadbolt, HD, Satin Chrome, C123
Mfr # B662P 626 C123
Zoro # G5044611
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series B660
- For Door Thickness 1-5/8 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # B662P 626 C123
- Zoro # G5044611
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Faceplate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series B660, Lockset Finish Satin Chrome, Keyway Type Everest 29 S, Key Type Keyed Different, Standards ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 5/8 in to 2 in, Includes Hardware, Material Zinc, Number of Keys 2, Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, .47 X .891 X .055 (51290)
- KABA Push Button Lock, Entry, Satin Chrome (1011-26D-41)
- PRIME-LINE Sliding Window Sash Lock, Diecast, White Finish, 2-1/4 in. Hole Center (F 2780)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Carpet Floor Tile 12in x 12in, Burgundy, 12 Pack (NXCRPTBU12)
- SCHLAGE Deadbolt, 2 Grade, Satin Brass (B560P 609)
- SCHLAGE Deadbolt, Medium-Duty, Satin Nickel (B560J 626)
- SCHLAGE Entrance Mortise Lock with Deadbolt, 07A Design, Satin Brass (L9453P 07A 606)
- SCHLAGE WIFI DEADBOLT W/LVR AB (FE789WBVCAM716A)
- SCHLAGE Deadbolt, Satin Nickel, Double Cylinder (B62N 619 KA4)
- SCHLAGE Deadbolt, Distressed Nickel (B60N 621)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB2000-SCT-626-KDC)
- Schlage Door Locks and Deadbolts