Shop All Deadbolt Locks
Schlage
Deadbolt, HD, Satin Chrome, 6 Pins
Mfr # B560P 626
Zoro # G4989756
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series B560
- For Door Thickness 1-3/8 in to 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B560P 626
- Zoro # G4989756
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 1, Series B560, Lockset Finish Satin Chrome, Keyway Type C, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, For Door Thickness 1 3/8 in to 1 7/8 in, Includes Hardware, Material Brass/Steel/Zinc, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Square Corner, Strike Dim. 1-1/8 in x 2-3/4 in, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC HD Patio Door Bumper Stop (16-620W)
- SPEC Compression Spring, Stainless Steel, PK10, C04800383000S (C04800383000S)
- ZORO SELECT 2 in W x 3 in H Bright Brass Door and Butt Hinge (3HTR5)
- DELTANA Cabin Hooks, British Style, 6" Oil Rubbed Bronze (CHB6U10B)
- SCHLAGE Aged Brz Keypad Deadbolt (BE365VCAM716)
- SCHLAGE Deadbolt, Distressed Nickel (B60N 621)
- SCHLAGE Mortise Deadbolt Only (L460P 626)
- SCHLAGE Grade 2, Double Cyl Deadlatch, C KWY, US26, Rectangle Stk (B252PD 625)
- SCHLAGE Deadbolt Dbl Sn Vp (B62NV619)
- SCHLAGE Entrance Mortise Lock with Deadbolt, 06B Design, Satin Chrome (L9453P 06B 626)
- KWIKSET Adjustable Drive-in Deadbolt Latch (81306-003)
- Schlage Door Locks and Deadbolts