Shop All Deadbolt Locks
Schlage
Deadbolt, HD, Oil Rubbed Bronze, 6 Pins
Mfr # B562P 613
Zoro # G5144194
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series B560
- For Door Thickness 1-3/8 in to 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B562P 613
- Zoro # G5144194
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 1, Series B560, Lockset Finish Oil Rubbed Bronze, Keyway Type C123, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Double, For Door Thickness 1 3/8 in to 1 7/8 in, Includes Hardware, Material Brass/Steel/Zinc, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Square Corner, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx203mm (303932D)
- MASTER LOCK 112 Univ Pin Padlock (3UPLF)
- ZORO SELECT Hook Bolts, Steel, 6 Lx3 1/4 Hx3/4 In W (1RCE2)
- DALTILE Daltile Bellamy Place Barrel 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK (BP15RC96060)
- SCHLAGE Grade 2, Double Cyl, C123 KWY, US26D, Rectangle Stk, 6 Pins (B562P 626 C123)
- SCHLAGE Grade 2, Single Cyl, C123 KWY, US15, Rectangle Stk, 6 Pins (B560P 619 C123)
- SCHLAGE Deadbolt, Bright Brass, Alike Keying (B60N 605 KA4)
- SCHLAGE BE365VCAM619 Deadbolt, 2 Grade, Zinc, Satin Nickel, 238, 234 in Backset, C Keyway (BE365V CAM 619)
- SCHLAGE Deadbolt, 2 Grade, Satin Nickle (B562P 619)
- SCHLAGE Accent Aged Bronze Single Cylinder Deadbolt & Door Lever Combo Lockset (FB50VACC716)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DSH0615KAS)
- Schlage Deadbolt Locks and Deadlatches