Shop All Deadbolt Locks
Schlage
Deadbolt, HD, Oil Rubbed Bronze, 6 Pins
Mfr # B560P 613
Zoro # G5144185
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series B560
- For Door Thickness 1-3/8 in to 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # B560P 613
- Zoro # G5144185
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 1, Series B560, Lockset Finish Oil Rubbed Bronze, Keyway Type C123, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, For Door Thickness 1 3/8 in to 1 7/8 in, Includes Hardware, Material Brass/Steel/Zinc, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Square Corner, Strike Dim. 1-1/8 in x 2-3/4 in, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Detent hinges, CFV.65 SH-6 (CFV.)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (1CTB2)
- IQ AMERICA WD2830 Wireless Battery Operated Westminster Contemporary Wood Style with Pushbutton (WD2830)
- TOUGH GUY Access Door, Drywall, 12x12In (2VE72)
- SCHLAGE Deadbolt, HD, Polished Brass, 6 Pins (B560P 605)
- SCHLAGE B-Series Satin Nickel Double Cylinder Deadbolt (B62NG619)
- SCHLAGE Grade 1 Privacy with Deadbolt Mortise Lock, 06 Lever, L Escutcheon, Satin Stainless Steel Finish, Fi (L9440 06L 630)
- SCHLAGE Deadbolt, Bright Brass, Heavy-Duty (B660P 605)
- SCHLAGE B560P SGL CYLXTT 626 12-287 SINGLE CYLINDER OUTSIDE TRIPLE OPTION BOLTS 12-287 TURN INSIDE (SCH-B560P-626)
- SCHLAGE Grade 2 Single Cylinder Deadbolt, Conventional Cylinder, Adjustable 2-3/8-in and 2-3/4-in Backset, K (B560P 626 KA4)
- DYNALOCK Electric Deadbolts (1300-12/24)
- Schlage Deadbolt Locks and Deadlatches