Shop All Deadbolt Locks
Schlage
Deadbolt, Bright Chrome, Double Cylinder
Mfr # B62N 625
Zoro # G5077707
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Residential
- Lockset Grade 1
- Series B
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # B62N 625
- Zoro # G5077707
- UPC # 043156169382
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Throw Length | 1 in |
Faceplate Height | 2 1/4 in |
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Faceplate Width | 1 in |
Description
Deadbolt Lock, Cylindrical, Residential, Lockset Grade 1, Series B, Lockset Finish Bright Chrome, Keyway Type C, Key Type Keyed Different, Standards ANSI/BHMA A156.40-2015, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Knobs and Lever, Includes Latch, Strike Plate, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Latches Oil Rubbed Bronze (5510.102)
- SCHLAGE Antique Pewter Privacy Lever Lockset, Accent (F40 ACC 620)
- HARDWARE RESOURCES 12" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-12)
- MSI Silver Travertine SAMPLE Honed Travertine Floor Pool Coping (ZOR-LSC-0091-SAM)
- SCHLAGE Grade 1 Privacy with Deadbolt Mortise Lock, 06 Lever, L Escutcheon, Satin Stainless Steel Finish, Fi (L9440 06L 630)
- SCHLAGE Deadbolt, HD, Satin Chrome, 5 Pins (B62N 626)
- SCHLAGE Satin Brass Brass Single Cylinder Deadbolt (B60NV608)
- SCHLAGE Grade 2, Double Cyl, C KWY, US10B, Keyed Alike 4, Rectangle Stk (B562P 613 KA4)
- SCHLAGE Deadbolt, Aged Bronze, Keyed Different (B60N 716)
- SCHLAGE Grade 1 Privacy with Deadbolt Mortise Lock, 06 Lever, N Escutcheon, Satin Chrome Finish (L9440 06N 626)
- SCHLAGE Mortise Deadbolt Only (L460P 626)
- Schlage Door Locks and Deadbolts