Shop All Deadbolt Locks
Schlage
Deadbolt, Bright Brass, Heavy-Duty
Mfr # B660P 605
Zoro # G1596257
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series B600
- For Door Thickness 1-3/8 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B660P 605
- Zoro # G1596257
- UPC # 785577267710
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Faceplate Height | 2 1/4 in |
Strike Plate Width | 1 1/8 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series B600, Lockset Finish Bright Brass, Keyway Type Everest 29 S, Key Type Keyed Different, Standards ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder 6 Pin, For Door Thickness 1 3/8 in to 2 in, For Use With Deadbolt Type Applications, Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 133, Viton, 0.1 In., PK10 (U38871.009.0181)
- BALDWIN ESTATE Lifetime Satin Nickel Cylinders Lifetime Satin Nickel (8323.056)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 3 (TC203-BC-AL)
- UHS HARDWARE UHSRekeying Pinning Locking Mat by (SMALL) (UHS-LOCKMAT-SM)
- SCHLAGE WIFI DEADBOLT METAL SN (BE499WBVCEN619)
- SCHLAGE Deadbolt, Polished Chrome (B660P 625)
- SCHLAGE Grade 2, Double Cyl, C KWY, Rectangle Stk, 6 Pins (B562P 643E)
- SCHLAGE Grade 2, Double Cyl Deadlatch, SFIC Less Core, US26D, 5 Pins (B252JD 626)
- SCHLAGE Deadbolt, HD, Satin Chrome, 6 Pins (B560P 626)
- SCHLAGE Grade 2, One-Way, C KWY, US10B, Rectangle Stk, 6 Pins (B561P 613)
- SCHLAGE Grade 2 Classroom Deadbolt, Adjustable 2-3/8-in and 2-3/4-in Backset, Flat Black Coated Finish (B563P 622)
- Schlage Deadbolt Locks and Deadlatches