Shop All Deadbolt Locks
Schlage
Deadbolt, Bright Brass, Alike Keying
Mfr # B60N 605 KA4
Zoro # G0939668
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Residential
- Lockset Grade 1
- Series B
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B60N 605 KA4
- Zoro # G0939668
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Residential, Lockset Grade 1, Series B, Lockset Finish Bright Brass, Keyway Type C, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Knobs and Lever, Includes Hardware, Latch, Strike, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty, Strike Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Mag Lock, Single Door, US32D, DSM, ATS, Automatic, 1500lb (M490P ATS/LED)
- PRIME-LINE Extension Spring 9/16 in. x 16-1/2 in. x 0.054 in., Steel, Single Loop (SP 9639)
- RICHELIEU HARDWARE 1 1/2 in (38 mm) Exeter Copper Traditional Cabinet Knob (658338194)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-18DM-211)
- SCHLAGE Deadbolt, Satin Chrome, Alike Keying (B60N 626 KA4)
- SCHLAGE Deadbolt, Aged Bronze, Single Cylinder (B60N 716 KA4)
- SCHLAGE Wifi Deadbolt Sn (BE489WBVCAM619)
- SCHLAGE Deadbolt, Keyed Different, Single Cylinder (B60N 608)
- SCHLAGE Deadbolt, HD, Oil Rubbed Bronze, 6 Pins (B560P 613)
- SCHLAGE Deadbolt, HD, Satin Chrome (B562P 626)
- EASILOK Home E2 Single-Lock Deadbolt, Stainless Steel Finish (ELOK-E2-SS)
- Schlage Door Locks and Deadbolts