Shop All Deadbolt Locks
Schlage
Deadbolt, Brass, Heavy-Duty, 6 Pins
Mfr # B663P 626 C123 KA4
Zoro # G3985786
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series B600
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B663P 626 C123 KA4
- Zoro # G3985786
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Strike Plate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Faceplate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series B600, Lockset Finish Satin Chrome, Keyway Type Everest 29 S, Key Type Keyed Alike, Standards ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder 6 Pin, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Variable Overlay Self-Closing, Face Mount Sterling Nickel Hinge - 1 Pair (BPR7329G9)
- PRIME-LINE Bifold Bottom Pivot Bracket (N 6711)
- BRASS ACCENTS Kick Plate, 8x40", Polished Brass-Alumi (A09-P0840-628)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1367FS)
- SCHLAGE Deadbolt, HD, Satin Chrome, SFIC Not Incl. (B660BD 626)
- SCHLAGE Deadbolt, Satin Chrome, Alike Keying (B60N 626 KA4)
- SCHLAGE Grade 2, One-Way, C KWY, US10B, Rectangle Stk, 6 Pins (B561P 613)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US4, Rectangle Stk (B571 606)
- SCHLAGE Grade 2, Double Cyl, LFIC C KWY, US26D, Rectangle Stk (B562R 626)
- SCHLAGE Grade 2 Double Cylinder Deadbolt, Conventional Cylinder, Adjustable 2-3/8-in and 2-3/4-in Backset, S (B562P 605 S123)
- MEDECO Residential Deadbolt, M3, Single Cylinder, 5-Pin, DL Keyway, Pinned, 2-3/4" Backset, 2-1/4" x 1" Fac (11TR504-13-DLT)
- Schlage Door Locks and Deadbolts