Shop All Deadbolt Locks
Schlage
Deadbolt, Antique Brass, Keyed Different
Mfr # B60N 609
Zoro # G5077899
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Residential
- Lockset Grade 1
- Series B
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B60N 609
- Zoro # G5077899
- UPC # 043156169078
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Throw Length | 1 in |
Faceplate Height | 2 1/4 in |
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Faceplate Width | 1 in |
Description
Deadbolt Lock, Cylindrical, Residential, Lockset Grade 1, Series B, Lockset Finish Antique Brass, Keyway Type C, Key Type Keyed Different, Standards ANSI/BHMA A156.40-2015, UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Knobs and Lever, Includes Latch, Strike Plate, Material Steel, Number of Keys 2, Pins 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 3 Inch Center to Center (P3010-OBH)
- STANLEY SECURITY Key Blank, Keyway M, Standard Type, 7 Pins (7AS1M1KS915KS800)
- OMNIA Door Stop, Steel, Silver, 1-3/8"H x 1"W (7610.32D)
- ANDOVA TILES SAMPLE Fabrique 1 x 2 Natural Stone Marble Mosaic Wall Floor Tile (SAM-ANDFAB236)
- SCHLAGE Deadbolt, Distressed Nickel (B60N 621)
- SCHLAGE Deadbolt, Keyed Different, Single Cylinder (B60N 608)
- SCHLAGE Deadbolt, Polished Nickel, Keyed Different (B60N 618)
- SCHLAGE Deadbolt, Matte, Keyed Different (B60N 622)
- SCHLAGE Deadbolt, HD, Satin Chrome, 5 Pins (B60N 626)
- SCHLAGE Schlage: Double Cylinder Deadbolt Adjustable Backset For a 2-1/4� Thick Door (SCH-B562P-626-214)
- EMTEK Bright Chrome Deadbolt 8455US26 (8455US26)
- Schlage Deadbolt Locks and Deadlatches