Shop All Deadbolt Locks
Schlage
Deadbolt, Antique Brass, Double Cylinder
Mfr # B62N 609
Zoro # G5077777
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Residential
- Lockset Grade 1
- Series B
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B62N 609
- Zoro # G5077777
- UPC # 043156169702
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Throw Length | 1 in |
Faceplate Width | 1 in |
Faceplate Height | 2 1/4 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Deadbolt Lock, Cylindrical, Residential, Lockset Grade 1, Series B, Lockset Finish Antique Brass, Keyway Type C, Key Type Keyed Different, Standards ANSI/BHMA A156.40-2015, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Knobs and Lever, Includes Latch, Strike Plate, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY SYSTEMS Silver, 10 PK (272)
- HARDWARE RESOURCES 17-7/16" Metal Shelf Rail (RAIL-17-PC)
- ABUS Lock Box, Padlock, 20 Keys (777)
- HES Cutout Template (HESCUT-MTK)
- SCHLAGE Deadbolt, Aged Bronze, Double Cylinder (B62N 716)
- SCHLAGE B560P SGL CYLXTT 626 12-287 SINGLE CYLINDER OUTSIDE TRIPLE OPTION BOLTS 12-287 TURN INSIDE (SCH-B560P-626)
- SCHLAGE Grade 2, Single Cyl, Less Core, Rectangle Stk (B560L 643E)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US26, Rectangle Stk (B571 625)
- SCHLAGE Corridor Mortise Lock with Deadbolt, 06B Design, Satin Chrome (L9456P 06B 626)
- SCHLAGE Schlage: B563P Classroom Deadbolt (SCH-B563P-626)
- FALCON Deadlock (D221B 613)
- Schlage Deadbolt Locks and Deadlatches