Shop All Deadbolt Locks
Schlage
Deadbolt, Aged Bronze, Keyed Different
Mfr # B60N 716
Zoro # G5077795
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Residential
- Lockset Grade 1
- Series B
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B60N 716
- Zoro # G5077795
- UPC # 043156169221
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1 in x 2-1/4 in |
Description
Deadbolt, Cylindrical, Residential, Lockset Grade 1, Series B, Lockset Finish Antique Bronze, Keyway Type C, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Knobs and Lever, Includes Hardware, Latch, Strike, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-3/4" Full Lip Strike with 2-1/2" Extended Lip (EL225DU)
- ILCO Ilco: Key Blanks, 1092-6000B-M25 MASTER LOCK (ILCO-1092-6000B-M25)
- RICHELIEU Atmos Series 107 Degree LightDuty SoftClose LiftUp Hinge for Frameless Cabinet, Dark Gray (AT00LD100)
- MAG-MATE Raw Alnico Magnet, 2 in. (A5RC025X200)
- SCHLAGE Deadbolt, Polished Nickel, Keyed Different (B60N 618)
- SCHLAGE Deadbolt, Antique Brass, Keyed Different (B60N 609)
- SCHLAGE Deadbolt, Distressed Nickel (B60N 621)
- SCHLAGE Deadbolt, Keyed Different, Single Cylinder (B60N 608)
- SCHLAGE Deadbolt, HD, Satin Chrome, SFIC Not Incl. (B660BD 626)
- SCHLAGE Deadbolt, Matte, Keyed Different (B60N 622)
- SCHLAGE Grade 3 Classroom Deadbolt, Adjustable 2-3/8-in and 2-3/4-in Backset, Satin Bronze Clear Coated Fnsh (B563B 612)
- Schlage Deadbolt Locks