Shop All Deadbolt Locks
Schlage
Deadbolt, Aged Bronze, Double Cylinder
Mfr # B62N 716
Zoro # G5077689
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Residential
- Lockset Grade 1
- Series B
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B62N 716
- Zoro # G5077689
- UPC # 043156228959
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1 in x 2-1/4 in |
Faceplate Width | 1 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Faceplate Height | 2 1/4 in |
Description
Deadbolt Lock, Cylindrical, Residential, Lockset Grade 1, Series B, Lockset Finish Antique Bronze, Keyway Type C, Key Type Keyed Different, Standards ANSI/BHMA A156.40-2015, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Knobs and Lever, Includes Latch, Strike Plate, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Rectangle Verona Cabinet Drop Pull (R1011MB)
- LAUREY 128mm Cosmo Pull, Oil Rubbed Bronze (73166)
- LAMP 1-19/64" W x 3-15/16" H Mirror Lift-Off Hinge (HNH-100CL)
- BLUM 21in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.5330S)
- SCHLAGE Deadbolt, Antique Brass, Double Cylinder (B62N 609)
- SCHLAGE Deadbolt, HD, Polished Brass, 6 Pins (B560P 605)
- SCHLAGE Grade 2, Single Cyl Classroom, FSIC Less Core, US26D, Rectangle Stk (B563J 626)
- SCHLAGE Grade 3 Single Cylinder Deadbolt, SFIC Prep Less Core, Adjustable 2-3/8-in and 2-3/4-in Backset, Fla (B560B 622)
- SCHLAGE Grade 2, Single Cyl, Less Core, Rectangle Stk (B560L 643E)
- SCHLAGE Grade 2, Door Bolt w/ Interior Rose, Keyless, US26, Rectangle Stk (B581 625)
- SCHLAGE Grade 1 Privacy with Deadbolt Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant/ (L9440 03A 626 L283-722)
- Schlage Deadbolt Locks and Deadlatches