Shop All Deadbolt Locks
Schlage
Deadbolt, 2 Grade, Satin Nickle
Mfr # B562P 619
Zoro # G0384721
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series B
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # B562P 619
- Zoro # G0384721
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Description
Deadbolt Double Cylinder, 6 Pins, Cylindrical, Commercial, Lockset Grade 2, Series B, Lockset Finish Satin Nickel, Keyway Type Schlage C, Key Type Different, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Dim. 1-1/8 in x 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- SIMPLEX Latch 2-3/8 in., Simplex (6479832D01)
- KEY-BAK Key Reel, 36 In. Extension (#6ID)
- LINEAR 50ft Vehicle Sensor Wired Exit Wand (FM139)
- SCHLAGE Deadbolt, Distressed Nickel (B60N 621)
- SCHLAGE Grade 3 Single Cylinder Deadbolt, SFIC Prep Less Core, Adjustable 2-3/8-in and 2-3/4-in Backset, Fla (B560B 622)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US3, Rectangle Stk (B571 605)
- SCHLAGE Closet Mortise Lock with Deadbolt, 03A Design, Satin Chrome (L9465P 03A 626)
- SCHLAGE Deadbolt Dbl Sn Vp (B62NV619)
- SCHLAGE Grade 1, Single Cyl Classroom, FSIC Less Core, US4, Rectangle Stk (B663J 606)
- KWIKSET Halifax Satin Nickel Zinc Lever and Single Cylinder Deadbolt (99910-062)
- Schlage Deadbolt Locks